Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B222917

Mersen Fuses

B222917

Mersen Fuses
DIN D Fuse-link gG Size DII 500VAC
MFG Item Number
B222917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, Series
Item #
B222917
DIN D Fuse-link gG Size DII 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number B222917
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DII 500VAC 500VDC 6A Color code Green
Fuse Type Bottle Type D (Diazed)
Net Weight 0 lbs
Gross Weight 0.059 lbs
Alternatives
6D27
6D27
Eaton's Bussmann series Fuses, D Series
DIIGG50V6
DIIGG50V6
Mersen Fuses
1000504.6
1000504.6
Westcode Semiconductors Fuses