Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B225 Catamount, a T & B Brand Terminals, UNINS LKG FORK TERM 18-14 No10
B225 Catamount, a T & B Brand Terminals, UNINS LKG FORK TERM 18-14 No10
This item cannot be canceled or returned
Description
UNINS LKG FORK TERM 18-14 No10
Specifications
Specifications
| Manufacturer Part Number |
B225 |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Terminals |
| Description |
Non-Insulated Locking Fork Terminal, Length .75 Inches, Width .29 Inches, Bolt Hole 10, Wire Range 18-14 AWG, Copper, Tin Plated, 1,000 Pack |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
18-14 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
B225
Catamount, a T & B Brand Terminals