Carlon, a T & B Brand Electrical Boxes, pvc Series
Description
Twp-Gang Old Work Outlet Box, Volume 25 Cubic Inches, Length 3-15/16 Inches, Width 3-1/8 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps
Number of Gangs
2
Clamp Type
Non-Metallic Cable
Cover Included
No
Capacity
25 Cubic "
Color
Blue
Approvals
UL
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
Added to cart
B225R-UPC
Carlon, a T & B Brand Electrical Boxes, pvc Series