Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B23 Continental Belt Belts, Continental B23, Type (B) Smooth
B23 Continental Belt Belts, Continental B23, Type (B) Smooth
This item cannot be canceled or returned
Description
Continental B23, Type (B) Smooth
Specifications
Specifications
| Manufacturer Part Number |
B23 |
| Manufacturer |
Continental Belt |
| Family Series |
Continental Belt Belts |
| Description |
Continental B23, Type (B) Smooth V-Belt, 26 Inch Outside Length |
| Belt Type |
B |
| Number of Bands |
1 |
| Belt Pinch |
24.8 |
| Outside Length |
26 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
1.63 lbs |
| Gross Weight |
1.63 lbs |
B23
Continental Belt Belts