Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2302-11/2ZN
Eaton's B-Line series Conduit Mounts
B2302-1 1/2 ZN 1-HOLE STR
MFG Item Number
78101176130
This item cannot be canceled or returned
Description
B2302-1 1/2 ZN 1-HOLE STR
Specifications
Specifications
| Manufacturer Part Number |
78101176130 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2302-1 1/2 ZN 1-HOLE STR |
| Composition |
Zinc Plated Steel |
| Style |
One Hole |
| EMT Size (in) |
1-1/2 " |
| Net Weight |
0.182 lbs |
| Gross Weight |
0.182 lbs |
B2302-11/2ZN
Eaton's B-Line series Conduit Mounts