Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B2302-3/4ZN Eaton's B-Line series Conduit Mounts, B2302-3/4 ZN 1-HOLE STRP
MFG Item Number
78101176100
B2302-3/4ZN Eaton's B-Line series Conduit Mounts, B2302-3/4 ZN 1-HOLE STRP
MFG Item Number
78101176100
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101176100 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2302-3/4 ZN 1-HOLE STRP |
| Composition |
Zinc Plated Steel |
| Style |
One Hole |
| EMT Size (in) |
3/4 " |
| Net Weight |
0.058 lbs |
| Gross Weight |
0.058 lbs |
B2302-3/4ZN
Eaton's B-Line series Conduit Mounts