Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B230AG Eaton Starters, 2P NEMA 1 ENCL MANUAL MOTOR SWITCH
B230AG Eaton Starters, 2P NEMA 1 ENCL MANUAL MOTOR SWITCH
This item cannot be canceled or returned
Description
2P NEMA 1 ENCL MANUAL MOTOR SWITCH
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Manufacturer Part Number |
B230AG |
| Description |
Eaton NEMA starter, Space SVG reversing starter, Ground fault, 1NO contacts, 600V Coil, Nema Size 0, 4-20 A |
| Accessory Type |
Motor Control Switch |
| Approvals |
CSA, UL |
| Voltage |
120-240 VAC |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.75 lbs |