Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2400-3/4ZN
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101163013
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101163013 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2400-3/4 ZN PIPE STRP |
| Composition |
Zinc Plated Steel |
| Style |
Two Hole |
| EMT Size (in) |
3/4 " |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.26 lbs |
B2400-3/4ZN
Eaton's B-Line series Conduit Mounts