Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B2400-8ZN Eaton's B-Line series Conduit Mounts, B2400-8 ZN PIPE STRP
MFG Item Number
78101163123
B2400-8ZN Eaton's B-Line series Conduit Mounts, B2400-8 ZN PIPE STRP
MFG Item Number
78101163123
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101163123 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2400-8 ZN PIPE STRP |
| Composition |
Zinc Plated Steel |
| Style |
Two Hole |
| EMT Size (in) |
8 " |
| Net Weight |
2.97 lbs |
| Gross Weight |
2.97 lbs |
B2400-8ZN
Eaton's B-Line series Conduit Mounts