Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B2482 Hubbell Electrical Boxes, 2-G RECT STEEL WOOD FB, SEMI ADJ
B2482 Hubbell Electrical Boxes, 2-G RECT STEEL WOOD FB, SEMI ADJ
This item cannot be canceled or returned
Description
2-G RECT STEEL WOOD FB, SEMI ADJ
Specifications
Specifications
| Manufacturer Part Number |
B2482 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
2-G RECT STEEL WOOD FB, SEMI ADJ |
| Number of Gangs |
2 |
| Composition |
Metallic |
| Cover Included |
Yes |
| Capacity |
42.5 Cubic " |
| Grounding |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.287 lbs |
| Gross Weight |
1.287 lbs |
B2482
Hubbell Electrical Boxes