Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B25.0
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
155984 |
| Description |
Thermal Unit |
| Accessory Type |
Thermal Unit |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.075 lbs |