Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Micron Industries Miscellaneous
B250-0067-3F
Micron Industries Miscellaneous
MFG Item Number
B250-0067-3F
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Micron Industries |
| Family Series |
Micron Industries Miscellaneous |
| Manufacturer Part Number |
B250-0067-3F |
| Description |
Transformer |
| Net Weight |
9.475 lbs |
| Gross Weight |
9.815 lbs |
B250-0067-3F
Micron Industries Miscellaneous