EQP Global 840 Series Information
| Manufacturer Part Number | B2506FLG3BMHD |
|---|---|
| Manufacturer | Toshiba |
| Product Series | EQP Global 840 |
| Family Series | Toshiba Motors, EQP Global 840 Series |
| Description | MOTOR, EQP GLOBAL 840, 250HP, 186KW, 1200RPM, 3PH, 60HZ, 460V, TEFC, 5010US |
| Type | General Purpose |
| Horsepower | 250 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 5010US |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 300 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Roller |
| Overload Protection | None |
| Net Weight | 4193 lbs |
| Gross Weight | 4193 lbs |