Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B2529 Hubbell Electrical Boxes, ScrubShield Series, STL FB, SHALLOW, BRS
B2529 Hubbell Electrical Boxes, ScrubShield Series, STL FB, SHALLOW, BRS
This item cannot be canceled or returned
Description
Electrical Boxes, ScrubShield Series
ScrubShield Series Information
- Stamped Steel or Cast Iron
- Recessed 2‑Gang Concrete Floor Boxes
Specifications
Specifications
| Product Series |
ScrubShield |
| Manufacturer Part Number |
B2529 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes, ScrubShield Series |
| Description |
STL FB, SHALLOW, BRS |
| Knockouts |
(6) 1/2 ", (4) 3/4 " |
| Depth |
4.81 " |
| Approvals |
CSA, UL |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.25 lbs |
B2529
Hubbell Electrical Boxes, ScrubShield Series