B252G
Catamount, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B252G Catamount, a T & B Brand Terminals, NON-INS FEM 250 DISC 16-14 LEN 0.58

MFG Item Number
B252G

B252G Catamount, a T & B Brand Terminals, NON-INS FEM 250 DISC 16-14 LEN 0.58

MFG Item Number
B252G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Series
Item #
B252G
NON-INS FEM 250 DISC 16-14 LEN 0.58

Series Information

Specifications

Specifications
Manufacturer Part Number B252G
Manufacturer Catamount, a T & B Brand
Family Series Catamount, a T & B Brand Terminals
Description Non-Insulated 90 Degree Flag Female Disconnect, Length .58 Inches, Width .62 Inches, Tab Size .250x.032, Wire Range 16-14 AWG, Copper, Tin Plated, 1,000 Pack
Terminal Type Flag
Wire Size Range 16-14 AWG
Insulated Non-Insulated
Color Gray
Material Brass
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs