Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B2588 Hubbell Electrical Boxes, RND CAST WOOD FB, SEMI ADJ, BRS
B2588 Hubbell Electrical Boxes, RND CAST WOOD FB, SEMI ADJ, BRS
This item cannot be canceled or returned
Description
RND CAST WOOD FB, SEMI ADJ, BRS
Specifications
Specifications
| Manufacturer Part Number |
B2588 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
RND CAST WOOD FB, SEMI ADJ, BRS |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Cover Included |
No |
| Capacity |
18.5 Cubic " |
| Approvals |
CSA, UL |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
B2588
Hubbell Electrical Boxes