Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B2588275 Hubbell Electrical Boxes, AT #B2588 W/ 3/4in. KOS
B2588275 Hubbell Electrical Boxes, AT #B2588 W/ 3/4in. KOS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
B2588275 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
AT #B2588 W/ 3/4in. KOS |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Cover Included |
No |
| Capacity |
18.5 Cubic " |
| Approvals |
CSA, UL |
| Net Weight |
2.35 lbs |
| Gross Weight |
2.35 lbs |
B2588275
Hubbell Electrical Boxes