Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B258B-120VAC Time Mark Protection Relays, 3 Phase Power Monitor, 60 Hz
B258B-120VAC Time Mark Protection Relays, 3 Phase Power Monitor, 60 Hz
This item cannot be canceled or returned
Description
Protection Relays, Series
3 Phase Power Monitor, 60 Hz
Specifications
Specifications
| Manufacturer Part Number |
98083401 |
| Manufacturer |
Time Mark |
| Family Series |
Time Mark Protection Relays |
| Description |
3 Phase Power Monitor |
| Phase |
3 |
| Hi Pwr (Over Vltg) Trip |
No |
| Detection |
Phase Loss |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
Socket |
| Output Relay |
SPDT |
| Approvals |
CSA, UL |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3 lbs |
B258B-120VAC
Time Mark Protection Relays