Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B25CGC30B Eaton Starters, B25 Series, ENC DPSTR SINGLE PH 30A 240AC COM CTRL
MFG Item Number
B25CGC30B
B25CGC30B Eaton Starters, B25 Series, ENC DPSTR SINGLE PH 30A 240AC COM CTRL
MFG Item Number
B25CGC30B
This item cannot be canceled or returned
Description
ENC DPSTR SINGLE PH 30A 240AC COM CTRL
Specifications
Specifications
Manufacturer Part Number
B25CGC30B
Manufacturer
Eaton
Product Series
B25
Family Series
Eaton Starters, B25 Series
Description
Eaton definite purpose starter, 575 V, 30 A, Coil: 208-240 V, 50/60 Hz, Common control wiring, NEMA Type 1 Enclosed, 30 A IFL, 2 poles, Single-phase, B25, Screw/pressure plate, Non-reversing
Phase
1
Current Rating
30 A
Nominal Voltage
208 VAC, 240 VAC
Enclosed
Yes
Approvals
CSA, UR
Net Weight
3.1 lbs
Gross Weight
3.11 lbs
B25CGC30B
Eaton Starters, B25 Series