Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B25CGY5 Eaton Starters, B25 Series, DENCSTR 40A CMCTL 208/240 CL H2016B-3 HT
B25CGY5 Eaton Starters, B25 Series, DENCSTR 40A CMCTL 208/240 CL H2016B-3 HT
This item cannot be canceled or returned
Description
DENCSTR 40A CMCTL 208/240 CL H2016B-3 HT
Specifications
Specifications
| Manufacturer Part Number |
B25CGY5 |
| Manufacturer |
Eaton |
| Product Series |
B25 |
| Family Series |
Eaton Starters, B25 Series |
| Description |
Eaton definite purpose starter, 40 A, Coil: 208-240 V, 50/60 Hz, Common control wiring, NEMA Type 1 Enclosed, Single-phase, Non-reversing |
| Phase |
1 |
| Current Rating |
40 A |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UR |
| Net Weight |
7.1 lbs |
| Gross Weight |
7.15 lbs |
B25CGY5
Eaton Starters, B25 Series