Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B25CGY6 Eaton Starters, B25 Series, DENCSTR 40A CMCTL 208/240 CL H2014B-3 HT
B25CGY6 Eaton Starters, B25 Series, DENCSTR 40A CMCTL 208/240 CL H2014B-3 HT
This item cannot be canceled or returned
Description
DENCSTR 40A CMCTL 208/240 CL H2014B-3 HT
Specifications
Specifications
Manufacturer Part Number
B25CGY6
Manufacturer
Eaton
Product Series
B25
Family Series
Eaton Starters, B25 Series
Description
Eaton definite purpose starter, 25 A, Coil: 110-120 V, 50/60 Hz, Common control wiring, Open with metal mounting plate, 25 A IFL, Single-phase, Screw/pressure plate, Non-reversing
Phase
1
Current Rating
40 A
Nominal Voltage
208 VAC, 240 VAC
Enclosed
Yes
NEMA Rating
NEMA 1
Approvals
CSA, UR
Net Weight
7.1 lbs
Gross Weight
7.15 lbs
B25CGY6
Eaton Starters, B25 Series