Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Starters, B25 Series
B25CNC30A
Eaton Starters, B25 Series
DP STR SINGLE PH 30A 120VCOIL COM CTRL
MFG Item Number
B25CNC30A
This item cannot be canceled or returned
Description
DP STR SINGLE PH 30A 120VCOIL COM CTRL
Specifications
Specifications
Manufacturer Part Number
B25CNC30A
Manufacturer
Eaton
Product Series
B25
Family Series
Eaton Starters, B25 Series
Description
Eaton definite purpose starter, 30 A, Coil: 110-120 V, 50/60 Hz, 1NO, Common control wiring, Open with metal mounting plate, 30 A IFL, Single-phase, Screw/pressure plate, Non-reversing
Phase
1
Current Rating
30 A
Nominal Voltage
120 VAC
Enclosed
No
Approvals
CSA, UR
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
B25CNC30A
Eaton Starters, B25 Series