Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B25SGE40C Eaton Starters, B25 Series, ENC DP STR 1PH 40A 480VAC COIL SEP CTRL
MFG Item Number
B25SGE40C
B25SGE40C Eaton Starters, B25 Series, ENC DP STR 1PH 40A 480VAC COIL SEP CTRL
MFG Item Number
B25SGE40C
This item cannot be canceled or returned
Description
ENC DP STR 1PH 40A 480VAC COIL SEP CTRL
Specifications
Specifications
| Manufacturer Part Number |
B25SGE40C |
| Manufacturer |
Eaton |
| Product Series |
B25 |
| Family Series |
Eaton Starters, B25 Series |
| Description |
Eaton definite purpose starter, 575 V, 40 A, Coil: 24 V, 50/60 Hz, Separate control wiring, NEMA Type 1 Enclosed, 40 A IFL, 2 poles, Single-phase, B25, Box lugs posidrive setscrew, Non-reversing |
| Phase |
1 |
| Current Rating |
40 A |
| Nominal Voltage |
480 VAC |
| Enclosed |
Yes |
| Approvals |
CSA, UR |
| Net Weight |
7.1 lbs |
| Gross Weight |
7.15 lbs |
B25SGE40C
Eaton Starters, B25 Series