Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B25SNC30C Eaton Starters, B25 Series, DP STR SINGLE PH 30A 480VCOIL SEP CTRL
MFG Item Number
B25SNC30C
B25SNC30C Eaton Starters, B25 Series, DP STR SINGLE PH 30A 480VCOIL SEP CTRL
MFG Item Number
B25SNC30C
This item cannot be canceled or returned
Description
DP STR SINGLE PH 30A 480VCOIL SEP CTRL
Specifications
Specifications
Manufacturer Part Number
B25SNC30C
Manufacturer
Eaton
Product Series
B25
Family Series
Eaton Starters, B25 Series
Description
Eaton definite purpose starter, 575 V, 30 A, Coil: 24 V, 50/60 Hz, Separate control wiring, Open with metal mounting plate, 30 A IFL, 1 pole, Single-phase, B25, Screw/pressure plate, Non-reversing
Phase
1
Current Rating
30 A
Nominal Voltage
480 VAC
Enclosed
No
Approvals
CSA, UR
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
B25SNC30C
Eaton Starters, B25 Series