Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B25SNE40A Eaton Starters, B25 Series, DP STR SINGLE PH 40A 120VCOIL SEP CTRL
MFG Item Number
B25SNE40A
B25SNE40A Eaton Starters, B25 Series, DP STR SINGLE PH 40A 120VCOIL SEP CTRL
MFG Item Number
B25SNE40A
This item cannot be canceled or returned
Description
DP STR SINGLE PH 40A 120VCOIL SEP CTRL
Specifications
Specifications
Manufacturer Part Number
B25SNE40A
Manufacturer
Eaton
Product Series
B25
Family Series
Eaton Starters, B25 Series
Description
Eaton definite purpose starter, 40 A, Coil: 110-120 V, 50/60 Hz, 1NO, Separate control wiring, Open with metal mounting plate, Single-phase, Box lugs posidrive setscrew, Non-reversing
Phase
1
Current Rating
40 A
Nominal Voltage
120 VAC
Enclosed
No
Approvals
CSA, UR
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
B25SNE40A
Eaton Starters, B25 Series