Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B26 Continental Belt Belts, Continental B26, Type (B) Smooth
B26 Continental Belt Belts, Continental B26, Type (B) Smooth
This item cannot be canceled or returned
Description
Continental B26, Type (B) Smooth
Specifications
Specifications
| Manufacturer Part Number |
B26 |
| Manufacturer |
Continental Belt |
| Family Series |
Continental Belt Belts |
| Description |
Continental B26, Type (B) Smooth V-Belt, 29 Inch Outside Length |
| Belt Type |
B |
| Number of Bands |
1 |
| Belt Pinch |
27.8 |
| Outside Length |
29 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.265 lbs |
B26
Continental Belt Belts