Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B2602ZN
Eaton's B-Line series Conduit Mounts
B2602 ZN TWST EAR PIP CLP
MFG Item Number
78101104356
Description
B2602 ZN TWST EAR PIP CLP
Specifications
Specifications
| Manufacturer Part Number |
78101104356 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
B2602 ZN TWST EAR PIP CLP |
| Type |
EMT (Electrical Metallic Tubing) |
| Composition |
Steel |
| EMT Size (in) |
3/4 " |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.135 lbs |
B2602ZN
Eaton's B-Line series Conduit Mounts