Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B261-12SS6
Eaton's B-Line series Strut
B261-12 SS6 ANGULAR BRACE
MFG Item Number
78101186041
This item cannot be canceled or returned
Description
B261-12 SS6 ANGULAR BRACE
Specifications
Specifications
| Manufacturer Part Number |
78101186041 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B261-12 SS6 ANGULAR BRACE |
| Style |
Angle Brace |
| Comments |
316 Stainless Steel |
| Gross Weight |
1.584 lbs |
| Net Weight |
0 lbs |
B261-12SS6
Eaton's B-Line series Strut