B2642-208/240VAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2642-208/240VAC Time Mark Protection Relays, 3 Phase Power Monitor

MFG Item Number
98036602

B2642-208/240VAC Time Mark Protection Relays, 3 Phase Power Monitor

MFG Item Number
98036602
Item Number
B2642-208/240VAC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
B2642-208/240VAC
3 Phase Power Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98036602
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description 3 Phase Power Monitor
Phase 3
Line Voltage 208-240 V
Hi Pwr (Over Vltg) Trip No
Detection Phase Loss
Variable Point Trip No
Restart Delay (Sec) 0.15 s
Var Restart Delay No
Manual Reset Yes
Type of Display LED Status Indicator
Mounting Surface
Output Relay DPDT
Approvals CSA, UL
Net Weight 0.78 lbs
Gross Weight 0.975 lbs