Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B269R Time Mark Protection Relays, Volt Monitor W/Restart Delay
B269R Time Mark Protection Relays, Volt Monitor W/Restart Delay
This item cannot be canceled or returned
Description
Protection Relays, Series
Volt Monitor W/Restart Delay
Specifications
Specifications
| Manufacturer Part Number |
98076002 |
| Manufacturer |
Time Mark |
| Family Series |
Time Mark Protection Relays |
| Description |
Volt Monitor W/Restart Delay |
| Phase |
3 |
| Line Voltage |
208-240 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Detection |
Phase Loss |
| Variable Point Trip |
No |
| Restart Delay (Sec) |
18-300 s |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
SPDT |
| Net Weight |
0.595 lbs |
| Gross Weight |
0.685 lbs |
B269R
Time Mark Protection Relays