Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Time Mark Protection Relays
B2722-115VAC
Time Mark Protection Relays
This item cannot be canceled or returned
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
98040702 |
| Manufacturer |
Time Mark |
| Family Series |
Time Mark Protection Relays |
| Description |
Phase Unbalance Detector |
| Phase |
3 |
| Line Voltage |
120 V |
| Current Rating |
1-5 A |
| Hi Pwr (Over Vltg) Trip |
No |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Approvals |
CSA, UL |
| Net Weight |
1.35 lbs |
| Gross Weight |
1.35 lbs |
B2722-115VAC
Time Mark Protection Relays