Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B27CGD25A024 Eaton Starters, B27 Series, DSTR2P ENC 25A120AC 16-24A CMCTL LNSD QC
MFG Item Number
B27CGD25A024
B27CGD25A024 Eaton Starters, B27 Series, DSTR2P ENC 25A120AC 16-24A CMCTL LNSD QC
MFG Item Number
B27CGD25A024
This item cannot be canceled or returned
Description
DSTR2P ENC 25A120AC 16-24A CMCTL LNSD QC
Specifications
Specifications
Manufacturer Part Number
B27CGD25A024
Manufacturer
Eaton
Product Series
B27
Family Series
Eaton Starters, B27 Series
Description
Eaton definite purpose starter, 25 A, Coil: 110-120 V, 50/60 Hz, 16-24 FLA, Common control wiring, NEMA Type 1 Enclosed, 25 A IFL, 16-24 FLA, Single-phase, Screw/pressure plate and quick connect terminals side-by-side, Non-reversing
Phase
1
Number of Poles
2
Current Rating
25 A
Nominal Voltage
120 VAC
Enclosed
Yes
NEMA Rating
NEMA 1
Approvals
CE, CSA, UL
Net Weight
3.1 lbs
Gross Weight
3.11 lbs
B27CGD25A024
Eaton Starters, B27 Series