Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B27CGE30T040 Eaton Starters, B27 Series, DPSTR 2P ENC 30A 24VCOIL 24-40A COM CTL
MFG Item Number
B27CGE30T040
B27CGE30T040 Eaton Starters, B27 Series, DPSTR 2P ENC 30A 24VCOIL 24-40A COM CTL
MFG Item Number
B27CGE30T040
This item cannot be canceled or returned
Description
DPSTR 2P ENC 30A 24VCOIL 24-40A COM CTL
Specifications
Specifications
| Manufacturer Part Number |
B27CGE30T040 |
| Manufacturer |
Eaton |
| Product Series |
B27 |
| Family Series |
Eaton Starters, B27 Series |
| Description |
Eaton definite purpose starter, 575 V, 30 A, Coil: 24 V, 50/60 Hz, 24-40 FLA, Common control wiring, NEMA Type 1 Enclosed, 30 A IFL, 2 poles, 24-40 FLA, Single-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase |
1 |
| Number of Poles |
2 |
| Current Rating |
30 A |
| Nominal Voltage |
24 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.11 lbs |
B27CGE30T040
Eaton Starters, B27 Series