Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B27CGE45A057 Eaton Starters, B27 Series, DP STR 2P ENC 45A 120VCL 40-57A COM CTL
MFG Item Number
B27CGE45A057
B27CGE45A057 Eaton Starters, B27 Series, DP STR 2P ENC 45A 120VCL 40-57A COM CTL
MFG Item Number
B27CGE45A057
This item cannot be canceled or returned
Description
DP STR 2P ENC 45A 120VCL 40-57A COM CTL
Specifications
Specifications
| Manufacturer Part Number |
B27CGE45A057 |
| Manufacturer |
Eaton |
| Product Series |
B27 |
| Family Series |
Eaton Starters, B27 Series |
| Description |
Eaton definite purpose starter, 575 V, 45 A, Coil: 110-120 V, 50/60 Hz, Common control wiring, NEMA Type 1 Enclosed, 45 A IFL, 2 poles, 40-57 FLA, Single-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase |
1 |
| Number of Poles |
2 |
| Current Rating |
45 A |
| Nominal Voltage |
120 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.11 lbs |
B27CGE45A057
Eaton Starters, B27 Series