Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B27CNC15AP60 Eaton Starters, B27 Series, DPSTR 2P OP 15A 120AC .40-.60A COM CTL
MFG Item Number
B27CNC15AP60
B27CNC15AP60 Eaton Starters, B27 Series, DPSTR 2P OP 15A 120AC .40-.60A COM CTL
MFG Item Number
B27CNC15AP60
This item cannot be canceled or returned
Description
DPSTR 2P OP 15A 120AC .40-.60A COM CTL
Specifications
Specifications
Manufacturer Part Number
B27CNC15AP60
Manufacturer
Eaton
Product Series
B27
Family Series
Eaton Starters, B27 Series
Description
Eaton definite purpose starter, 575 V, 15 A, Coil: 208-240 V, 50/60 Hz, 0.4-0.6 FLA, Common control wiring, Open with metal mounting plate, 15 A IFL, 2 poles, Single-phase, B27, Screw/pressure plate, Non-reversing
Phase
1
Number of Poles
2
Current Rating
15 A
Nominal Voltage
120 VAC
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
B27CNC15AP60
Eaton Starters, B27 Series