Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B27CNE45B040 Eaton Starters, B27 Series, DP STR 2P OPN 45A 240VCL 24-40A COM CTL
MFG Item Number
B27CNE45B040
B27CNE45B040 Eaton Starters, B27 Series, DP STR 2P OPN 45A 240VCL 24-40A COM CTL
MFG Item Number
B27CNE45B040
This item cannot be canceled or returned
Description
DP STR 2P OPN 45A 240VCL 24-40A COM CTL
Specifications
Specifications
Manufacturer Part Number
B27CNE45B040
Manufacturer
Eaton
Product Series
B27
Family Series
Eaton Starters, B27 Series
Description
Eaton definite purpose starter, 575 V, 45 A, Coil: 208-240 V, 50/60 Hz, 24-40 FLA, Common control wiring, Open with metal mounting plate, 45 A IFL, 2 poles, Single-phase, B27, Box lugs posidrive setscrew, Non-reversing
Phase
1
Number of Poles
2
Current Rating
45 A
Nominal Voltage
208 VAC, 240 VAC
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
B27CNE45B040
Eaton Starters, B27 Series