Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B27CRE40B040 Eaton Starters, B27 Series, DPSTR 2P OP DN 40A 240AC 24-40A COMCTL
MFG Item Number
B27CRE40B040
B27CRE40B040 Eaton Starters, B27 Series, DPSTR 2P OP DN 40A 240AC 24-40A COMCTL
MFG Item Number
B27CRE40B040
This item cannot be canceled or returned
Description
DPSTR 2P OP DN 40A 240AC 24-40A COMCTL
Specifications
Specifications
| Manufacturer Part Number |
B27CRE40B040 |
| Manufacturer |
Eaton |
| Product Series |
B27 |
| Family Series |
Eaton Starters, B27 Series |
| Description |
Eaton definite purpose starter, 575 V, 40 A, Coil: 24 V, 50/60 Hz, 24-40 FLA, Common control wiring, Open with DIN rail mounting adapter, 40 A IFL, 2 poles, Single-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase |
1 |
| Number of Poles |
2 |
| Current Rating |
40 A |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosed |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
B27CRE40B040
Eaton Starters, B27 Series