Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B27SGE30B024 Eaton Starters, B27 Series, DP STR 2P ENC 30A 24VCOIL 6-10A SEP CTL
MFG Item Number
B27SGE30B024
B27SGE30B024 Eaton Starters, B27 Series, DP STR 2P ENC 30A 24VCOIL 6-10A SEP CTL
MFG Item Number
B27SGE30B024
This item cannot be canceled or returned
Description
DP STR 2P ENC 30A 24VCOIL 6-10A SEP CTL
Specifications
Specifications
| Manufacturer Part Number |
B27SGE30B024 |
| Manufacturer |
Eaton |
| Product Series |
B27 |
| Family Series |
Eaton Starters, B27 Series |
| Description |
Eaton definite purpose starter, 575 V, 30 A, Coil: 208-240 V, 50/60 Hz, 16-24 FLA, Separate control wiring, NEMA Type 1 Enclosed, 30 A IFL, 2 poles, 16-24 FLA, Single-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase |
1 |
| Number of Poles |
2 |
| Current Rating |
30 A |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.11 lbs |
B27SGE30B024
Eaton Starters, B27 Series