Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B27SRE30B016 Eaton Starters, B27 Series, DPSTR 2P OP DN 30A 240AC 10-16A SEPCTL
MFG Item Number
B27SRE30B016
B27SRE30B016 Eaton Starters, B27 Series, DPSTR 2P OP DN 30A 240AC 10-16A SEPCTL
MFG Item Number
B27SRE30B016
This item cannot be canceled or returned
Description
DPSTR 2P OP DN 30A 240AC 10-16A SEPCTL
Specifications
Specifications
| Manufacturer Part Number |
B27SRE30B016 |
| Manufacturer |
Eaton |
| Product Series |
B27 |
| Family Series |
Eaton Starters, B27 Series |
| Description |
Eaton definite purpose starter, 575 V, 30 A, Coil: 208-240 V, 50/60 Hz, 10-16 FLA, Separate control wiring, Open with DIN rail mounting adapter, 30 A IFL, 1 pole, Single-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase |
1 |
| Number of Poles |
2 |
| Current Rating |
30 A |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosed |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
B27SRE30B016
Eaton Starters, B27 Series