Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
B27 Series Information
| Manufacturer Part Number | B27SRE45A010 |
|---|---|
| Manufacturer | Eaton |
| Product Series | B27 |
| Family Series | Eaton Starters, B27 Series |
| Description | Eaton definite purpose starter, 575 V, 45 A, Coil: 110-120 V, 50/60 Hz, 6-10 FLA, Separate control wiring, Open with DIN rail mounting adapter, 45 A IFL, 1 pole, Single-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase | 1 |
| Number of Poles | 2 |
| Current Rating | 45 A |
| Nominal Voltage | 120 VAC |
| Enclosed | No |
| Approvals | CE, CSA, UL |
| Net Weight | 2.4 lbs |
| Gross Weight | 2.4 lbs |