Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B27SRE45A057 Eaton Starters, B27 Series, DPSTR 2P OP DN 45A 120AC 40-57A SEPCTL
MFG Item Number
B27SRE45A057
B27SRE45A057 Eaton Starters, B27 Series, DPSTR 2P OP DN 45A 120AC 40-57A SEPCTL
MFG Item Number
B27SRE45A057
This item cannot be canceled or returned
Description
DPSTR 2P OP DN 45A 120AC 40-57A SEPCTL
Specifications
Specifications
Manufacturer Part Number
B27SRE45A057
Manufacturer
Eaton
Product Series
B27
Family Series
Eaton Starters, B27 Series
Description
Eaton definite purpose starter, 575 V, 45 A, Coil: 208-240 V, 50/60 Hz, Separate control wiring, Open with DIN rail mounting adapter, 45 A IFL, 1 pole, Single-phase, B27, Box lugs posidrive setscrew, Non-reversing
Phase
1
Number of Poles
2
Current Rating
45 A
Nominal Voltage
120 VAC
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
B27SRE45A057
Eaton Starters, B27 Series