Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B27SRE45T010 Eaton Starters, B27 Series, DPSTR 2P OP DNRL 45A 24AC 6-10A SEP CTL
MFG Item Number
B27SRE45T010
B27SRE45T010 Eaton Starters, B27 Series, DPSTR 2P OP DNRL 45A 24AC 6-10A SEP CTL
MFG Item Number
B27SRE45T010
This item cannot be canceled or returned
Description
DPSTR 2P OP DNRL 45A 24AC 6-10A SEP CTL
Specifications
Specifications
| Manufacturer Part Number |
B27SRE45T010 |
| Manufacturer |
Eaton |
| Product Series |
B27 |
| Family Series |
Eaton Starters, B27 Series |
| Description |
Eaton definite purpose starter, 575 V, 45 A, Coil: 24 V, 50/60 Hz, 6-10 FLA, Separate control wiring, Open with DIN rail mounting adapter, 45 A IFL, 1 pole, Single-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase |
1 |
| Number of Poles |
2 |
| Current Rating |
45 A |
| Nominal Voltage |
24 VAC |
| Enclosed |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
B27SRE45T010
Eaton Starters, B27 Series