Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B28 Continental Belt Belts, Continental B28, Type (B) Smooth
B28 Continental Belt Belts, Continental B28, Type (B) Smooth
This item cannot be canceled or returned
Description
Continental B28, Type (B) Smooth
Specifications
Specifications
| Manufacturer Part Number |
B28 |
| Manufacturer |
Continental Belt |
| Family Series |
Continental Belt Belts |
| Description |
Continental B28, Type (B) Smooth V-Belt, 31 Inch Outside Length |
| Belt Type |
B |
| Number of Bands |
1 |
| Belt Pinch |
29.8 |
| Outside Length |
31 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.25 lbs |
B28
Continental Belt Belts