Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B292 Continental Belt Belts, Continental B292, Type (B) Smooth
B292 Continental Belt Belts, Continental B292, Type (B) Smooth
This item cannot be canceled or returned
Description
Continental B292, Type (B) Smooth
Specifications
Specifications
| Manufacturer Part Number |
B292 |
| Manufacturer |
Continental Belt |
| Family Series |
Continental Belt Belts |
| Description |
Continental B292, Type (B) Smooth V-Belt, 295 Inch Outside Length |
| Belt Type |
B |
| Number of Bands |
1 |
| Belt Pinch |
293.8 |
| Outside Length |
295 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
B292
Continental Belt Belts