Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Starters, B29 Series
B29CNC15TX3E045
Eaton Starters, B29 Series
DP STR 1P OPN 15A 24VCOIL 9-45A COM CTL
MFG Item Number
B29CNC15TX3E045
This item cannot be canceled or returned
Description
DP STR 1P OPN 15A 24VCOIL 9-45A COM CTL
Specifications
Specifications
Manufacturer Part Number
B29CNC15TX3E045
Manufacturer
Eaton
Product Series
B29
Family Series
Eaton Starters, B29 Series
Description
Eaton definite purpose 1-phase starter, Non-reversing w/ C396, Common ctrl, Open w/ metal mounting plate, Pressure plate w/o quick connect terms, 15 A, 24 V coil, No side aux contacts, Std. C396 OLR, 9-45 A overload
Phase
1
Number of Poles
2
Current Rating
15 A
Nominal Voltage
24 VAC
Enclosed
No
Overload Type
Electronic
Approvals
CE, CSA, UL
Net Weight
1.9 lbs
Gross Weight
1.9 lbs
B29CNC15TX3E045
Eaton Starters, B29 Series