Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B29CNC25AX3E045 Eaton Starters, B29 Series, DPSTR 1P OP 25A 120VCoil 9-45A COM CTL
MFG Item Number
B29CNC25AX3E045
B29CNC25AX3E045 Eaton Starters, B29 Series, DPSTR 1P OP 25A 120VCoil 9-45A COM CTL
MFG Item Number
B29CNC25AX3E045
This item cannot be canceled or returned
Description
DPSTR 1P OP 25A 120VCoil 9-45A COM CTL
Specifications
Specifications
Manufacturer Part Number
B29CNC25AX3E045
Manufacturer
Eaton
Product Series
B29
Family Series
Eaton Starters, B29 Series
Description
Eaton definite purpose 1-phase starter, Non-reversing w/ C396, Common ctrl, Open w/ metal mounting plate, Pressure plate w/o quick connect terms, 25 A, 110/120 V coil, No side aux contacts, Std. C396 OLR, 9-45 A overload
Phase
1
Number of Poles
2
Current Rating
25 A
Nominal Voltage
120 VAC
Enclosed
No
Overload Type
Electronic
Approvals
CE, CSA, UL
Net Weight
1.9 lbs
Gross Weight
1.9 lbs
B29CNC25AX3E045
Eaton Starters, B29 Series