Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B29CRC25TA3E002 Eaton Starters, B29 Series, DPSTR 1P OP DNRL 25A 24AC .4-2A COM CTL
MFG Item Number
B29CRC25TA3E002
B29CRC25TA3E002 Eaton Starters, B29 Series, DPSTR 1P OP DNRL 25A 24AC .4-2A COM CTL
MFG Item Number
B29CRC25TA3E002
This item cannot be canceled or returned
Description
DPSTR 1P OP DNRL 25A 24AC .4-2A COM CTL
Specifications
Specifications
| Manufacturer Part Number |
B29CRC25TA3E002 |
| Manufacturer |
Eaton |
| Product Series |
B29 |
| Family Series |
Eaton Starters, B29 Series |
| Description |
Eaton definite purpose 1-phase starter, Non-reversing w/ C396, Common ctrl, Open w/ DIN rail mount adapter, Pressure plate w/o quick connect terms, 25 A, 24 V coil, 1NO pressure plate, Std. C396 OLR, 0.4-2 A overload |
| Phase |
1 |
| Number of Poles |
2 |
| Current Rating |
25 A |
| Nominal Voltage |
24 VAC |
| Enclosed |
No |
| Overload Type |
Electronic |
| Approvals |
CE, CSA, UL |
| Comments |
1NO Pressure Plate Aux Contact |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |
B29CRC25TA3E002
Eaton Starters, B29 Series