B29 Series Information
| Manufacturer Part Number | B29SRC25AA3E032 |
|---|---|
| Manufacturer | Eaton |
| Product Series | B29 |
| Family Series | Eaton Starters, B29 Series |
| Description | Eaton definite purpose 1-phase starter, Non-reversing w/ C396, Separate ctrl, Open w/ DIN rail mount adapter, Pressure plate w/o quick connect terms, 25 A, 110/120 V coil, 1NO pressure plate, Std. C396 OLR, 24-32 A overload |
| Phase | 1 |
| Number of Poles | 2 |
| Current Rating | 25 A |
| Nominal Voltage | 120 VAC |
| Enclosed | No |
| Overload Type | Electronic |
| Approvals | CE, CSA, UL |
| Comments | 1NO Pressure Plate Aux Contact |
| Net Weight | 1.9 lbs |
| Gross Weight | 1.9 lbs |