Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B29SRE40BA3E008 Eaton Starters, B29 Series, DPST 1P OP DN 40A 240AC NO 1.6-8A SEPCTL
MFG Item Number
B29SRE40BA3E008
B29SRE40BA3E008 Eaton Starters, B29 Series, DPST 1P OP DN 40A 240AC NO 1.6-8A SEPCTL
MFG Item Number
B29SRE40BA3E008
This item cannot be canceled or returned
Description
DPST 1P OP DN 40A 240AC NO 1.6-8A SEPCTL
Specifications
Specifications
Manufacturer Part Number
B29SRE40BA3E008
Manufacturer
Eaton
Product Series
B29
Family Series
Eaton Starters, B29 Series
Description
Eaton definite purpose 1-phase starter, Non-reversing w/ C396, Separate ctrl, Open w/ DIN rail mount adapter, Lugs w/o quick connect terms, 40 A, 208/240 V coil, 1NO pressure plate, Std. C396 OLR, 1.6-8 A overload
Phase
1
Number of Poles
2
Current Rating
40 A
Nominal Voltage
208 VAC, 240 VAC
Enclosed
No
Overload Type
Electronic
Approvals
CE, CSA, UL
Comments
1NO Pressure Plate Aux Contact
Net Weight
1.9 lbs
Gross Weight
1.9 lbs
B29SRE40BA3E008
Eaton Starters, B29 Series