Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B2E-03(A)
PWRD PWR CBL, 3M MOLDED MS STYLE,S2,
MFG Item Number
B2E-03(A)
This item cannot be canceled or returned
Description
PWRD PWR CBL, 3M MOLDED MS STYLE,S2,
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Miscellaneous |
| Manufacturer Part Number |
B2E-03(A) |
| Description |
PWRD PWR CBL, 3M MOLDED MS STYLE,S2, S5 |
| Net Weight |
3.78 lbs |
| Gross Weight |
3.78 lbs |
B2E-03(A)
Yaskawa Miscellaneous